Zoro Homepage

Men's Durakap Pant, 30 in, White, 35% Cotton, 65% Polyester

  • Mfr # PT56WH 30 30

  • Zoro # G4346745


product price: $26.39
/ea

Key Features

Color
White
Material
35% Cotton, 65% Polyester
Gender
Men's
Fabric Weight
7.5 oz
Fits Waist Size
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT56WH 30 30
Zoro #
G4346745
UPC #
763086923204
Country of Origin
Mexico

Dimensions

Size
30 in
Fits Waist Size
30 in
Maximum Waist Size
30 in
Tag Size
30 x 30

Details

Item
Durakap Pant
Color
White
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
7.5 oz
Series
PT56
Lining Material
Unlined
Closure Type
Zipper/Hook and Eye
Number of Outside Pockets
4
Pockets
4
Garment Style
Pants
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Fit
Easy Fit
Waist Closure
Hook-and-Loop
Includes Hammer Loop
No
Features
Meets Food Processing Requirements, No Button Closure on Hip Pocket, No-Pill Finish, Soft Hand Twill, Soil Release and Wickable Finish, Synthetic Blend Pocketing and Waistband Trim, Touchtex
Fly Closure Type
Zipper

Description

Specialized Pants, Garment Type Pants, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Number of Outside Pockets 4, Color White, Inseam 30 in, Maximum Waist Size 30 in, Size 30x30, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.