Zoro Homepage

Men's Durakap Pant, 32 in, White, 35% Cotton, 65% Polyester

  • Mfr # PT56WH 32 32

  • Zoro # G4346781


product price: $26.39
/ea

Key Features

Color
White
Material
35% Cotton, 65% Polyester
Gender
Men's
Fabric Weight
7.5 oz
Fits Waist Size
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT56WH 32 32
Zoro #
G4346781
UPC #
763086923488
Country of Origin
Mexico

Dimensions

Size
32 in
Fits Waist Size
32 in
Maximum Waist Size
32 in
Tag Size
32 x 32

Details

Item
Durakap Pant
Color
White
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
Series
PT56
Closure Type
Zipper/Hook and Eye
Number of Outside Pockets
4
Lining Material
Unlined
Pockets
4
Garment Style
Pants
Includes Hammer Loop
No
Features
Meets Food Processing Requirements, No Button Closure on Hip Pocket, No-Pill Finish, Soft Hand Twill, Soil Release and Wickable Finish, Synthetic Blend Pocketing and Waistband Trim, Touchtex
Waist Closure
Hook-and-Loop
Fly Closure Type
Zipper
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Fit
Easy Fit

Description

Specialized Pants, Garment Type Pants, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Number of Outside Pockets 4, Color White, Inseam 32 in, Maximum Waist Size 32 in, Size 32x32, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.