Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's FR Dress Shirt, Buttons, Cotton/Polyester 2XL

  • Mfr # SR70FB 18 33

  • Zoro # G1365047


product price: $34.29
/ea

Key Features

Size
2XL
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR70FB 18 33
Zoro #
G1365047
UPC #
036394973446
Country of Origin
Multiple

Dimensions

Size
2XL
Length
33 3/8 in
Sleeve Length
33 in
Maximum Neck Size
18 in
Size-Body Type
Regular
Maximum Chest Size
50 in
Minimum Chest Size
48 1/2 in

Details

Item
FR Dress Shirt
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
Gender
Men's
Material
Cotton/Polyester
Closure Type
Buttons
Number of Outside Pockets
1
Pocket Locations
Left Chest
Sleeve Type
Long
Fit
Dress Shirt Fit
Series
SR70
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Collar Style
Two Piece
Pattern
Solid
Style
Dress
Front Closure Type
Buttons

Description

Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color French Blue, Sleeve Type Long, Sleeve Length 33 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 33 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.