Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's FR Dress Shirt, Buttons, Cotton/Polyester 2XL

  • Mfr # SR70FB 18535

  • Zoro # G1366270


product price: $33.29
/ea

Key Features

Size
2XL
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR70FB 18535
Zoro #
G1366270
UPC #
036394973576
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
35 in
Length
35 in
Maximum Chest Size
52 in
Size-Body Type
Regular
Maximum Neck Size
18 1/2 in
Minimum Chest Size
50 1/2 in

Details

Item
FR Dress Shirt
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
Gender
Men's
Number of Outside Pockets
1
Material
Cotton/Polyester
Closure Type
Buttons
Pocket Locations
Left Chest
Fit
Dress Shirt Fit
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Series
SR70
Pattern
Solid
Collar Style
Two Piece
Sleeve Type
Long
Style
Dress
Front Closure Type
Buttons

Description

Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color French Blue, Sleeve Type Long, Sleeve Length 35 in, Size 2XL, Maximum Neck Size 18 1/2 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 35 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.