Men's FR Dress Shirt, Buttons, Cotton/Polyester 3XL

  • Mfr # SR70FB 19 35

  • Zoro # G1366316


product price: $35.59
/ea

Key Features

Size
3XL
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR70FB 19 35
Zoro #
G1366316
UPC #
036394973682
Country of Origin
Multiple

Dimensions

Size
3XL
Length
35 1/4 in
Sleeve Length
35 in
Maximum Chest Size
54 in
Minimum Chest Size
52 1/2 in
Size-Body Type
Regular
Maximum Neck Size
19 in

Details

Item
FR Dress Shirt
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
Gender
Men's
Number of Outside Pockets
1
Material
Cotton/Polyester
Closure Type
Buttons
Fit
Dress Shirt Fit
Collar Style
Two Piece
Sleeve Type
Long
Pocket Locations
Left Chest
Series
SR70
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pattern
Solid
Style
Dress
Front Closure Type
Buttons

Description

Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color French Blue, Sleeve Type Long, Sleeve Length 35 in, Size 3XL, Maximum Neck Size 19 in, Maximum Chest Size 54 in, Minimum Chest Size 52 1/2 in, Length 35 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.