Men's FR Dress Shirt, Buttons, Cotton/Polyester 4XL

  • Mfr # SR70FB 20536

  • Zoro # G1366480


product price: $31.19
/ea

Key Features

Size
4XL
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR70FB 20536
Zoro #
G1366480
UPC #
036394974023
Country of Origin
Multiple

Dimensions

Size
4XL
Length
38 1/4 in
Sleeve Length
36 in
Minimum Chest Size
58 1/2 in
Maximum Neck Size
20 1/2 in
Maximum Chest Size
60 in
Size-Body Type
Regular

Details

Item
FR Dress Shirt
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
Gender
Men's
Closure Type
Buttons
Material
Cotton/Polyester
Number of Outside Pockets
1
Fit
Dress Shirt Fit
Series
SR70
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pocket Locations
Left Chest
Sleeve Type
Long
Pattern
Solid
Style
Dress
Front Closure Type
Buttons

Description

Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color French Blue, Sleeve Type Long, Sleeve Length 36 in, Size 4XL, Maximum Neck Size 20 1/2 in, Maximum Chest Size 60 in, Minimum Chest Size 58 1/2 in, Length 38 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.