Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's FR Dress Shirt, Buttons, Cotton/Polyester XL

  • Mfr # SR70FB 17537

  • Zoro # G1365029


product price: $34.29
/ea

Key Features

Size
XL
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR70FB 17537
Zoro #
G1365029
UPC #
036394973385
Country of Origin
Multiple

Dimensions

Size
XL
Length
37 1/8 in
Sleeve Length
37 in
Minimum Chest Size
46 1/2 in
Size-Body Type
Regular
Maximum Chest Size
48 in
Maximum Neck Size
17 1/2 in

Details

Item
FR Dress Shirt
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
Gender
Men's
Material
Cotton/Polyester
Number of Outside Pockets
1
Closure Type
Buttons
Fit
Dress Shirt Fit
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Sleeve Type
Long
Collar Style
Two Piece
Pocket Locations
Left Chest
Series
SR70
Pattern
Solid
Style
Dress
Front Closure Type
Buttons

Description

Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color French Blue, Sleeve Type Long, Sleeve Length 37 in, Size XL, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 1/2 in, Length 37 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.