Men's FR Dress Shirt, Buttons, French Blue, 2XL

  • Mfr # SR60FB SSL18

  • Zoro # G1365747


product price: $29.45
/ea

Key Features

Size
2XL
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR60FB SSL18
Zoro #
G1365747
UPC #
036394971749
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
12 5/8 in
Length
37 3/8 in
Minimum Chest Size
48 1/2 in
Size-Body Type
Tall
Maximum Chest Size
50 in
Maximum Neck Size
18 in

Details

Item
FR Dress Shirt
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
Gender
Men's
Closure Type
Buttons
Number of Outside Pockets
1
Material
Cotton/Polyester
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pocket Locations
Left Chest
Sleeve Type
Short
Series
SR60
Pattern
Solid
Fit
Dress Shirt Fit
Collar Style
Two Piece
Style
Dress
Front Closure Type
Buttons

Description

Mns Ss Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color French Blue, Sleeve Type Short, Sleeve Length 12 5/8 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 37 3/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.