Men's FR Dress Shirt, Buttons, French Blue, 3XL
- Mfr # SR70FB 19534
- Zoro # G1366340
product price:Â
$
33.89
/ea
Key Features
Size
3XL
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR70FB 19534
- Zoro #
- G1366340
- UPC #
- 036394973781
- Country of Origin
- Multiple
- Item
- FR Dress Shirt
- Color
- French Blue
- Fabric Weight
- 4.25 oz/sq yd
- Features
- Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
- Material Trade Name
- Cotton/Polyester
- Gender
- Men's
- Material
- Cotton/Polyester
- Number of Outside Pockets
- 1
- Closure Type
- Buttons
- Fit
- Dress Shirt Fit
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Light Soil
- Collar Style
- Two Piece
- Pocket Locations
- Left Chest
- Pattern
- Solid
- Series
- SR70
- Sleeve Type
- Long
- Style
- Dress
- Front Closure Type
- Buttons
- Shell Material
- Cotton/Polyester
- Wire Color
- French Blue
- Container Type
- Dress
- Sensor Body Style
- Dress
- Traction Material
- Cotton/Polyester
Dimensions
- Size
- 3XL
- Length
- 35 3/8 in
- Sleeve Length
- 34 in
- Maximum Neck Size
- 19 1/2 in
- Minimum Chest Size
- 54 1/2 in
- Maximum Chest Size
- 56 in
- Size-Body Type
- Regular
- Fits Chest Size
- Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color French Blue, Sleeve Type Long, Sleeve Length 34 in, Size 3XL, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 54 1/2 in, Length 35 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.