Men's FR Dress Shirt, Buttons, French Blue, L

  • Mfr # SR60FB SSL165

  • Zoro # G1365729


product price: $31.29
/ea

Key Features

Size
L
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR60FB SSL165
Zoro #
G1365729
UPC #
036394971718
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
12 1/4 in
Length
36 3/4 in
Maximum Neck Size
16 1/2 in
Maximum Chest Size
44 in
Size-Body Type
Tall
Minimum Chest Size
42 1/2 in

Details

Item
FR Dress Shirt
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
Gender
Men's
Closure Type
Buttons
Number of Outside Pockets
1
Material
Cotton/Polyester
Sleeve Type
Short
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Series
SR60
Collar Style
Two Piece
Fit
Dress Shirt Fit
Pattern
Solid
Pocket Locations
Left Chest
Style
Dress
Front Closure Type
Buttons

Description

Mns Ss Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color French Blue, Sleeve Type Short, Sleeve Length 12 1/4 in, Size L, Maximum Neck Size 16 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 42 1/2 in, Length 36 3/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.