Men's FR Dress Shirt, Buttons, French Blue, S

  • Mfr # SR60FB SS 145

  • Zoro # G1365668


product price:  $29.45
/ea

Key Features

Size
S
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR60FB SS 145
Zoro #
G1365668
UPC #
036394971404
Country of Origin
Multiple

Dimensions

Size
S
Length
32 in
Sleeve Length
10 3/4 in
Maximum Chest Size
36 in
Maximum Neck Size
14 1/2 in
Minimum Chest Size
34 1/2 in
Size-Body Type
Regular

Details

Item
FR Dress Shirt
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
Gender
Men's
Material
Cotton/Polyester
Closure Type
Buttons
Number of Outside Pockets
1
Series
SR60
Pocket Locations
Left Chest
Fit
Dress Shirt Fit
Pattern
Solid
Sleeve Type
Short
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Style
Dress
Front Closure Type
Buttons

Description

Mns Ss Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color French Blue, Sleeve Type Short, Sleeve Length 10 3/4 in, Size S, Maximum Neck Size 14 1/2 in, Maximum Chest Size 36 in, Minimum Chest Size 34 1/2 in, Length 32 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.