Men's FR Dress Shirt, Buttons, French Blue, XL
Mfr # SR70FB 17535
Zoro # G1365001
product price:Â $31.19
/eaKey Features
Size
XL
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SR70FB 17535
Zoro #
G1365001
UPC #
036394973361
Country of Origin
Multiple
Dimensions
Size
XL
Sleeve Length
35 in
Length
34 5/8 in
Maximum Chest Size
48 in
Size-Body Type
Regular
Minimum Chest Size
46 1/2 in
Maximum Neck Size
17 1/2 in
Description
Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color French Blue, Sleeve Type Long, Sleeve Length 35 in, Size XL, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 1/2 in, Length 34 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.