This item is Discontinued.

Red Kap Men's Industrial Short Sleeve Shirt, Polyester, Button, No Pocket(s), White, 2XL SS26WH SS XXL

Men's Industrial Short Sleeve Shirt, Polyester, Button, No Pocket(s), White, 2XL (Discontinued)

  • Mfr # SS26WH SS XXL
  • Zoro # G4347296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS26WH SS XXL
Zoro #
G4347296
UPC #
883248301128
Country of Origin
Honduras

Dimensions

Size
2XL
Sleeve Length
36-1/4 in
Fits Chest Size
48 1/2 in to 52 in
Neck Size
17-5/8 to 18-1/2 in
Maximum Neck Size
18 1/2 in
Minimum Chest Size
50 1/2 in
Size-Body Type
Regular
Maximum Chest Size
53 in
Minimum Neck Size
17 5/8 in

Details

Item
Industrial Short Sleeve Shirt
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
Pockets
No
Features
No Pill Finish, Soft Hand, Superior Color Retention
Gender
Men's
Closure Type
Button
Standards
Food Processing Requirements
Type
Collared Work Shirt
Number of Outside Pockets
0
Style
Work Shirt
Collar Style
Two Piece
Front Closure Type
Buttons
Moisture-Wicking
Yes
Application
Construction, Manufacturing, Transportation, Waste Management
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Series
SS26

Description

Industrial Short Sleeve Shirt, Gender Men's, Style Work Shirt, Material Polyester, Fabric Weight 5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Short, Sleeve Length 36-1/4 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Size-Body Type Regular, Application Construction, Manufacturing, Transportation, Waste Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products