Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Industrial Short Sleeve Shirt, Polyester, Button, No Pocket(s), White, 3XL

  • Mfr # SS26WH SS 3XL

  • Zoro # G4347253


product price: $22.49
/ea

Key Features

Size
3XL
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS26WH SS 3XL
Zoro #
G4347253
UPC #
883248301135
Country of Origin
Honduras

Dimensions

Size
3XL
Sleeve Length
35 in
Fits Chest Size
52 1/2 in to 56 in
Neck Size
18-5/8 to 19-1/2 in
Maximum Neck Size
19 1/2 in
Minimum Chest Size
53 1/2 in
Maximum Chest Size
56 in
Minimum Neck Size
18 5/8 in
Size-Body Type
Regular

Details

Item
Industrial Short Sleeve Shirt
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
Pockets
No
Features
No Pill Finish, Soft Hand, Superior Color Retention
Gender
Men's
Closure Type
Button
Style
Work Shirt
Type
Collared Work Shirt
Standards
Food Processing Requirements
Number of Outside Pockets
0
Front Closure Type
Buttons
Moisture-Wicking
Yes
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Series
SS26
Application
Construction, Manufacturing, Transportation, Waste Management

Description

Industrial Short Sleeve Shirt, Gender Men's, Style Work Shirt, Material Polyester, Fabric Weight 5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Short, Sleeve Length 35 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Size-Body Type Regular, Application Construction, Manufacturing, Transportation, Waste Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.