Zoro Homepage

Men's Industrial Short Sleeve Shirt, Polyester, Button, No Pocket(s), White, L

  • Mfr # SS26WH SS L

  • Zoro # G4347262


product price: $22.49
/ea

Key Features

Size
L
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS26WH SS L
Zoro #
G4347262
UPC #
883248301074
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
34 in
Fits Chest Size
40 1/2 in to 44 in
Neck Size
15-5/8 to 16-1/2 in
Maximum Chest Size
46 in
Minimum Chest Size
42 1/2 in
Maximum Neck Size
16 1/2 in
Size-Body Type
Regular
Minimum Neck Size
15 5/8 in

Details

Item
Industrial Short Sleeve Shirt
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
Pockets
No
Features
No Pill Finish, Soft Hand, Superior Color Retention
Gender
Men's
Closure Type
Button
Style
Work Shirt
Number of Outside Pockets
0
Type
Collared Work Shirt
Standards
Food Processing Requirements
Front Closure Type
Buttons
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Series
SS26
Application
Construction, Manufacturing, Transportation, Waste Management
Collar Style
Two Piece

Description

Industrial Short Sleeve Shirt, Gender Men's, Style Work Shirt, Material Polyester, Fabric Weight 5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Short, Sleeve Length 34 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Size-Body Type Regular, Application Construction, Manufacturing, Transportation, Waste Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.