Zoro Homepage

Men's Industrial Short Sleeve Shirt, Polyester, Button, No Pocket(s), White, S

  • Mfr # SS26WH SS S

  • Zoro # G4347314


product price: $27.19
/ea

Key Features

Size
S
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS26WH SS S
Zoro #
G4347314
UPC #
883248301098
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
33 in
Neck Size
13-1/2 to 14-1/2 in
Fits Chest Size
32 1/2 in to 36 in
Minimum Chest Size
34 1/2 in
Maximum Chest Size
38 in
Maximum Neck Size
14 1/2 in
Size-Body Type
Regular
Minimum Neck Size
13 5/8 in

Details

Item
Industrial Short Sleeve Shirt
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
Pockets
No
Features
No Pill Finish, Soft Hand, Superior Color Retention
Gender
Men's
Closure Type
Button
Type
Collared Work Shirt
Standards
Food Processing Requirements
Style
Work Shirt
Number of Outside Pockets
0
Series
SS26
Moisture-Wicking
Yes
Collar Style
Two Piece
Application
Construction, Manufacturing, Transportation, Waste Management
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil

Description

Industrial Short Sleeve Shirt, Gender Men's, Style Work Shirt, Material Polyester, Fabric Weight 5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Short, Sleeve Length 33 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Size-Body Type Regular, Application Construction, Manufacturing, Transportation, Waste Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.