Men's Jacket, 65% Polyester/35% Cotton, Brass Zipper, Black/Charcoal, M

  • Mfr # JT40BC RG M

  • Zoro # G1328279


product price: $57.19
/ea

Key Features

Color
Black/Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT40BC RG M
Zoro #
G1328279
UPC #
036394217311
Country of Origin
Mexico

Dimensions

Size
M
Size-Body Type
Regular
Minimum Chest Size
40 in
Maximum Chest Size
42 in

Details

Item
Jacket
Color
Black/Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Men's
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Features
Double Striped Rib Knit Trim Waistband, Pre Cure Durable Press Finish
Number of Outside Pockets
2
Number of Inside Pockets
0
Collar Style
Knit
Series
JT40
Style
DuoTone Team Jacket
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Temperature Rating
Not Rated
Insulated for Cold Conditions
Yes
Cuff Style
Rib Knit
Includes Hood
No
Garment Type
Jacket
Insulation Material
100% Polyester
Waist Style
Rib Knit
Includes Lining
Yes
Hood Style
None
Includes Removable Liner
No

Description

Mens Duo Tone Jacket Perm Lined, Garment Type Jacket, Length Type Waist, Gender Men's, Style DuoTone Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black/Charcoal, Maximum Chest Size 42 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.