Men's Jacket, 65% Polyester/35% Cotton, Brass Zipper, Navy, 2XL

  • Mfr # JT36NV RG XXL

  • Zoro # G1329380


product price:  $48.29
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT36NV RG XXL
Zoro #
G1329380
UPC #
036394436200
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Chest Size
52" to 54"
Size-Body Type
Regular
Maximum Chest Size
54 in
Minimum Chest Size
52 in

Details

Item
Jacket
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Men's
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Features
Pre Cure Durable Press Finish, Solid Brass Zipper Closure, Welted Slash Pockets and Utility Pocket on Left Sleeve
Number of Outside Pockets
2
Number of Inside Pockets
0
Series
JT36
Insulation Material
100% Polyester
Includes Lining
No
Style
Solid Team Jacket
Temperature Rating
Not Rated
Waist Style
Rib Knit
Cleaning and Care Instructions
Light Soil Wash
Garment Type
Jacket
Hood Style
None
Cuff Style
Knit
Insulated for Cold Conditions
Yes
Collar Style
Knit
Includes Removable Liner
No
Includes Hood
No

Description

Mens Navy Zip-Out Team Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 54 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.