Men's Jacket, 65% Polyester/35% Cotton, Zipper, Navy, 2XL

  • Mfr # JT50NV RG XXL

  • Zoro # G4326436


product price:  $52.19
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Zipper
Length
Hip Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT50NV RG XXL
Zoro #
G4326436
UPC #
036394438525
Country of Origin
Multiple

Dimensions

Size
2XL
Length
Hip Length
Fits Chest Size
52 in to 54 in
Size-Body Type
Regular
Minimum Chest Size
52 in
Maximum Chest Size
54 in

Details

Item
Jacket
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Polyester
Number of Pockets
0-3
Number of Outside Pockets
3
Insulated
Yes
Features
Two piece Collar, Wrinkle Resistant
Number of Inside Pockets
0
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Garment Type
Jacket
Includes Removable Liner
No
Insulation Material
100% Polyester
Insulated for Cold Conditions
Yes
Hood Style
None
Includes
Two Lower Inset On Seam Pockets, Utility Pocket on Left Sleeve
Includes Lining
Yes
Temperature Rating
Not Rated
Collar Style
Topstitched
Waist Style
Waist Band Tabs
Series
JT50
Includes Hood
No
Style
Panel Jacket
Pockets
2 Lower Front, 1 Sleeve
Type
Panel

Description

Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Panel Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Topstitched, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Length Hip Length, Maximum Chest Size 54 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.