Men's Jacket, 65% Polyester/35% Cotton, Zipper, Navy, 3XL Long

  • Mfr # JT38NV LN 3XL

  • Zoro # G4326113


product price:  $48.99
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Zipper
Length
Mid Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT38NV LN 3XL
Zoro #
G4326113
UPC #
036394549733
Country of Origin
Multiple

Dimensions

Size
3XL Long
Length
Mid Length
Fits Chest Size
56 in to 58 in
Size-Body Type
Tall
Maximum Chest Size
58 in
Minimum Chest Size
56 in

Details

Item
Jacket
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Outside Pockets
3
Features
Mid-Length, Sleeve Pocket
Number of Inside Pockets
0
Collar Style
Knit
Includes Removable Liner
No
Style
Jacket
Insulated for Cold Conditions
Yes
Insulation Material
100% Polyester
Temperature Rating
Not Rated
Includes
Extra Pocket on the Sleeve, Two Front Inset Slash Pockets
Includes Hood
No
Cuff Style
Rib Knit
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Series
JT38
Garment Type
Jacket
Includes Lining
Yes
Hood Style
None
Waist Style
Waist Band
Type
Team
Pockets
2 Lower Front, 1 Sleeve

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Length Mid Length, Maximum Chest Size 58 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material 100 Percent Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.