Zoro Homepage

Men's Jacket, 65% Polyester/35% Cotton, Zipper, Navy, M

  • Mfr # JT50NV RG M

  • Zoro # G4326287


product price: $52.19
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Zipper
Length
Hip Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT50NV RG M
Zoro #
G4326287
UPC #
036394438488
Country of Origin
Multiple

Dimensions

Size
M
Length
Hip Length
Fits Chest Size
40 in to 42 in
Size-Body Type
Regular
Maximum Chest Size
42 in
Minimum Chest Size
40 in

Details

Item
Jacket
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Outside Pockets
3
Features
Two piece Collar, Wrinkle Resistant
Number of Inside Pockets
0
Waist Style
Waist Band Tabs
Temperature Rating
Not Rated
Includes Removable Liner
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Includes Lining
Yes
Hood Style
None
Style
Panel Jacket
Includes Hood
No
Insulated for Cold Conditions
Yes
Insulation Material
100% Polyester
Series
JT50
Collar Style
Topstitched
Garment Type
Jacket
Includes
Two Lower Inset On Seam Pockets, Utility Pocket on Left Sleeve
Pockets
2 Lower Front, 1 Sleeve
Type
Panel

Description

Jacket, Garment Type Jacket, Length Type Hip, Gender Men's, Style Panel Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Topstitched, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Length Hip Length, Maximum Chest Size 42 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.