Zoro Homepage

Men's Jeans, 28 in, Blue, Cotton

  • Mfr # PD60PW 28 34

  • Zoro # G1305635


product price: $29.49
/ea

Key Features

Color
Blue
Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Fits Waist Size
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD60PW 28 34
Zoro #
G1305635
UPC #
883248050422
Country of Origin
Mexico

Dimensions

Size
28 in
Fits Waist Size
28 in
Tag Size
28 x 34
Maximum Waist Size
28 in

Details

Item
Jeans
Color
Blue
Material
Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
13.75 oz
Series
PD60
Closure Type
Button
Lining Material
Unlined
Number of Outside Pockets
5
Features
Antique Brass Rivets, Decorative Stitching on Back Pockets, Deep Front Pockets, Durashield(R) Finish on Black, Felled Outseam, Seatseam, and Riser Seam, Leatherette Patch With Logo
Pockets
5
Garment Style
Denim
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Leg Fit
Straight Leg
Waist Closure
Buttons
Includes Hammer Loop
No
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Ankle Type
Open
Fit
Relaxed Fit

Description

Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Denim Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 34 in, Maximum Waist Size 28 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.