Men's Long Sleeve Denim Work Shirt, Cotton, Button Fronts, 2 Pocket(s), Dark Navy, 3XL

  • Mfr # SD78DN LN 3XL

  • Zoro # G1345550


product price:  $39.49
/ea

Key Features

Color
Dark Navy
Material
Cotton
Fabric Weight
10 oz/sq yd
Fit
Dress Shirt Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD78DN LN 3XL
Zoro #
G1345550
UPC #
036394064472
Country of Origin
Honduras

Dimensions

Size
3XL
Sleeve Length
36 in
Length
35 7/8 in
Minimum Chest Size
52 1/2 in
Minimum Neck Size
18 5/8 in
Maximum Chest Size
56 in
Size-Body Type
Tall
Maximum Neck Size
19 1/2 in

Details

Item
Long Sleeve Denim Work Shirt
Color
Dark Navy
Material
Cotton
Fabric Weight
10 oz/sq yd
Fit
Dress Shirt Fit
Pockets
2
Features
(2) Flap Pockets with Snap Closures and Pencil Stall on Left Pocket, (6) Pearlized Snaps with Button at Neck, Lined collar with Sewn-In Stays
Gender
Men's
Closure Type
Button Fronts
Type
Collared Work Shirt
Style
Dress
Number of Outside Pockets
2
Series
SD78
Cleaning and Care Instructions
Home Wash
Pocket Locations
Chest
Front Closure Type
Buttons
Collar Style
Two Piece

Description

6S34Dn0 Mns Denim Ls Workshirt,3XL, Gender Men's, Style Dress, Material Cotton, Fabric Weight 10 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Dark Navy, Sleeve Type Long, Sleeve Length 36 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 52 1/2 in, Length 35 7/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.