Men's Long Sleeve Denim Work Shirt, Cotton, Button Fronts, 2 Pocket(s), Dark Navy, 4XL

  • Mfr # SD78DN LN 4XL

  • Zoro # G1345569


product price: $39.49
/ea

Key Features

Color
Dark Navy
Material
Cotton
Fabric Weight
10 oz/sq yd
Fit
Dress Shirt Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD78DN LN 4XL
Zoro #
G1345569
UPC #
036394064489
Country of Origin
Honduras

Dimensions

Size
4XL
Sleeve Length
36 in
Length
35 1/4 in
Maximum Chest Size
60 in
Minimum Chest Size
56 1/2 in
Size-Body Type
Tall
Maximum Neck Size
20 1/2 in
Minimum Neck Size
19 5/8 in

Details

Item
Long Sleeve Denim Work Shirt
Color
Dark Navy
Material
Cotton
Fabric Weight
10 oz/sq yd
Fit
Dress Shirt Fit
Pockets
2
Features
(2) Flap Pockets with Snap Closures and Pencil Stall on Left Pocket, (6) Pearlized Snaps with Button at Neck, Lined collar with Sewn-In Stays
Gender
Men's
Closure Type
Button Fronts
Type
Collared Work Shirt
Style
Dress
Number of Outside Pockets
2
Cleaning and Care Instructions
Home Wash
Collar Style
Two Piece
Series
SD78
Front Closure Type
Buttons
Pocket Locations
Chest

Description

6S34Dn0 Mns Denim Ls Workshirt,4XL, Gender Men's, Style Dress, Material Cotton, Fabric Weight 10 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Dark Navy, Sleeve Type Long, Sleeve Length 36 in, Size 4XL, Minimum Neck Size 19 5/8 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 60 in, Minimum Chest Size 56 1/2 in, Length 35 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products