Shop RED KAP
See all product information
Create Account
Men's Long Sleeve Dress Shirt, Cotton, Button Fronts, 1 Pocket(s), Navy, XL
- Mfr # SC74NV XL 323
- Zoro # G1345377
product price:Â
$
38.89
/ea
Key Features
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Perfect Fit
Pockets
1
Features
Box Pleat Back, Contrasting Collar, Separate Two-Piece, Topstitched Yoke with Contrasting Inside Yoke and Collar Band, Tailored Sleeve Placket, Tortoise-Shell Buttons, Wrinkle-Resistant Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC74NV XL 323
- Zoro #
- G1345377
- UPC #
- 036394301607
- Country of Origin
- Multiple
Dimensions
- Size
- XL
- Sleeve Length
- 32-33 inches
- Length
- 34 1/2 in
- Minimum Chest Size
- 44 1/2 in
- Maximum Neck Size
- 17 1/2 in
- Maximum Chest Size
- 48 in
- Minimum Neck Size
- 16 5/8 in
- Size-Body Type
- Short
- Fits Chest Size
- Box Pleat Back, Contrasting Collar, Separate Two-Piece, Topstitched Yoke with Contrasting Inside Yoke and Collar Band, Tailored Sleeve Placket, Tortoise-Shell Buttons, Wrinkle-Resistant Finish
- Bottle Size
- XL
- Size - Alpha
- XL
Description
Mns Ls 100C Drs Shrt W/Cntrast Yoke,XL, Gender Men's, Style Dress, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Perfect Fit, Color Navy, Sleeve Type Long, Sleeve Length 32-33 inches, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 44 1/2 in, Length 34 1/2 in, Size-Body Type Short, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.