Men's Long Sleeve Dress Shirt, Cotton, Button Fronts, 1 Pocket(s), Navy/Stone, M

  • Mfr # SC74NV M 323

  • Zoro # G1345228


product price:  $38.85
/ea

Key Features

Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Perfect Fit
Pockets
1
Features
Box Pleat Back, Contrasting Collar, Separate Two-Piece, Topstitched Yoke with Contrasting Inside Yoke and Collar Band, Tailored Sleeve Placket, Tortoise-Shell Buttons, Wrinkle-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC74NV M 323
Zoro #
G1345228
UPC #
036394301492
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Length
32-33 inches
Length
33 3/4 in
Maximum Neck Size
15 1/2 in
Maximum Chest Size
40 in
Size-Body Type
Regular
Minimum Neck Size
14 5/8 in
Minimum Chest Size
36 1/2 in

Details

Item
Long Sleeve Dress Shirt
Color
Navy/Stone
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Perfect Fit
Pockets
1
Features
Box Pleat Back, Contrasting Collar, Separate Two-Piece, Topstitched Yoke with Contrasting Inside Yoke and Collar Band, Tailored Sleeve Placket, Tortoise-Shell Buttons, Wrinkle-Resistant Finish
Gender
Men's
Closure Type
Button Fronts
Type
Collared Work Shirt
Style
Dress
Number of Outside Pockets
1
Collar Style
Two Piece
Front Closure Type
Buttons
Series
SC74
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil

Description

Mns Ls 100C Drs Shrt W/Cntrast Yoke,M, Gender Men's, Style Dress, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Perfect Fit, Color Navy/Stone, Sleeve Type Long, Sleeve Length 32-33 inches, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 40 in, Minimum Chest Size 36 1/2 in, Length 33 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products