Men's Long Sleeve Dress Shirt, Cotton, Snap, 0 Pocket(s), Light Blue, XL
- Mfr # SC16LB RG XL
- Zoro # G1342559
product price:Â
$
30.59
/ea
Key Features
Size
XL
Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC16LB RG XL
- Zoro #
- G1342559
- UPC #
- 883248232187
- Country of Origin
- Honduras
Dimensions
- Size
- XL
- Sleeve Length
- 34 1/2 in
- Length
- 32 5/8 in
- Maximum Chest Size
- 50 in
- Minimum Chest Size
- 46 1/2 in
- Size-Body Type
- Regular
- Minimum Neck Size
- 16 5/8 in
- Maximum Neck Size
- 17 1/2 in
- Fits Chest Size
- Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
- Bottle Size
- XL
- Size - Alpha
- XL
Description
Mns Ls Lt Blue Shirt No Pkt,XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 5.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color Light Blue, Sleeve Type Long, Sleeve Length 34 1/2 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Application Food Processing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.