Men's Long Sleeve Dress Shirt, Cotton, Snap, 0 Pocket(s), Navy, S
- Mfr # SC16NV RG S
- Zoro # G1342577
product price:Â
$
30.59
/ea
Key Features
Size
S
Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC16NV RG S
- Zoro #
- G1342577
- UPC #
- 883248232569
- Country of Origin
- Honduras
Dimensions
- Size
- S
- Sleeve Length
- 33 in
- Length
- 31 3/4 in
- Size-Body Type
- Regular
- Maximum Neck Size
- 14 1/2 in
- Minimum Neck Size
- 13 5/8 in
- Minimum Chest Size
- 34 1/2 in
- Maximum Chest Size
- 38 in
- Fits Chest Size
- Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Mns Ls Navy Shirt No Pkt,S, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 5.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 33 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Application Food Processing, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.