Shop RED KAP
See all product information
Create Account
Men's Long Sleeve Dress Shirt, Cotton, Snap, 0 Pocket(s), White, 2XL
- Mfr # SC16WH RG XXL
- Zoro # G1342680
product price:Â
$
30.59
/ea
Key Features
Size
2XL
Color
White
Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC16WH RG XXL
- Zoro #
- G1342680
- UPC #
- 883248232989
- Country of Origin
- Honduras
- Item
- Long Sleeve Dress Shirt
- Color
- White
- Material
- Cotton
- Fabric Weight
- 5.25 oz/sq yd
- Fit
- Regular Fit
- Pockets
- 0
- Features
- Polyester and Polycore Thread on Mainseams, Pre-Shrunk, Separate Two-Piece Yoke
- Gender
- Men's
- Closure Type
- Snap
- Number of Outside Pockets
- 0
- Type
- Collared Work Shirt
- Style
- Work Shirt
- Application
- Food Processing
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
- Front Closure Type
- Snap
- Series
- SC16
- Cuff Style
- Open
- Shell Material
- Cotton
- Wire Color
- White
- Container Type
- Work Shirt
- Sensor Body Style
- Work Shirt
- Traction Material
- Cotton
Dimensions
- Size
- 2XL
- Sleeve Length
- 37 3/4 in
- Length
- 32 7/8 in
- Maximum Chest Size
- 53 in
- Minimum Neck Size
- 17 5/8 in
- Minimum Chest Size
- 50 1/2 in
- Maximum Neck Size
- 18 1/2 in
- Size-Body Type
- Regular
- Fits Chest Size
- Polyester and Polycore Thread on Mainseams, Pre-Shrunk, Separate Two-Piece Yoke
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Mns Ls White Shirt No Pkt,XXL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 5.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 37 3/4 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Application Food Processing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.