Men's Long Sleeve Dress Shirt, Cotton, Snap, 0 Pocket(s), White, M

  • Mfr # SC16WH RG M

  • Zoro # G1342656


product price:  $29.99
/ea

Key Features

Color
White
Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC16WH RG M
Zoro #
G1342656
UPC #
883248232941
Country of Origin
Honduras

Dimensions

Size
M
Sleeve Length
36 1/4 in
Length
32 1/8 in
Size-Body Type
Regular
Minimum Neck Size
14 5/8 in
Maximum Chest Size
42 in
Minimum Chest Size
38 1/2 in
Maximum Neck Size
15 1/2 in

Details

Item
Long Sleeve Dress Shirt
Color
White
Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Polyester and Polycore Thread on Mainseams, Pre-Shrunk, Separate Two-Piece Yoke
Gender
Men's
Closure Type
Snap
Number of Outside Pockets
0
Style
Work Shirt
Type
Collared Work Shirt
Application
Food Processing
Front Closure Type
Snap
Cuff Style
Open
Series
SC16
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil

Description

Mns Ls White Shirt No Pkt,M, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 5.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 36 1/4 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Food Processing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.