Men's Long Sleeve Dress Shirt, Cotton, Snap, 0 Pocket(s), White, XL
- Mfr # SC16WH RG XL
- Zoro # G1342671
product price:Â
$
29.99
/ea
Key Features
Size
XL
Color
White
Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC16WH RG XL
- Zoro #
- G1342671
- UPC #
- 883248232965
- Country of Origin
- Honduras
Dimensions
- Size
- XL
- Sleeve Length
- 37 1/4 in
- Length
- 32 5/8 in
- Size-Body Type
- Regular
- Maximum Neck Size
- 17 1/2 in
- Minimum Neck Size
- 16 5/8 in
- Minimum Chest Size
- 46 1/2 in
- Maximum Chest Size
- 50 in
- Fits Chest Size
- Polyester and Polycore Thread on Mainseams, Pre-Shrunk, Separate Two-Piece Yoke
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Mns Ls White Shirt No Pkt,XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 5.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 37 1/4 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Application Food Processing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.