
Men's Long Sleeve Enhanced Visibility Shirt, 65% Polyester/35% Cotton, Button Fronts, Gray, M
Mfr # SP14WM RG M
Zoro # G1353576
product price: $50.09
/eaKey Features
Color
Gray
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Closure Type
Button Fronts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP14WM RG M
Zoro #
G1353576
UPC #
036394965021
Country of Origin
Honduras
Dimensions
Size
M
Size-Body Type
Regular
Details
Item
Long Sleeve Enhanced Visibility Shirt
Color
Gray
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Closure Type
Button Fronts
Style
Enhanced Visibility Shirt
Description
Mns L/S Lt Gray W/Trim Work Shirt,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.