Men's Long Sleeve Enhanced Visibility Shirt, 65% Polyester/35% Cotton, Button Fronts, Gray, XL

  • Mfr # SP14WM RG XL

  • Zoro # G1353591


product price: $50.09
/ea

Key Features

Color
Gray
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Closure Type
Button Fronts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14WM RG XL
Zoro #
G1353591
UPC #
036394965045
Country of Origin
Honduras

Dimensions

Size
XL
Size-Body Type
Regular

Details

Item
Long Sleeve Enhanced Visibility Shirt
Color
Gray
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Closure Type
Button Fronts
Style
Enhanced Visibility Shirt

Description

Mns L/S Lt Gray W/Trim Work Shirt,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.