
Men's Long Sleeve Exxon Stripe Work Shirt, 65% Polyester/35% Cotton, Gray/Black, 3XL
Mfr # SP14EX XLN3XL
Zoro # G1348131
product price: $26.19
/eaKey Features
Color
Gray/Black
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Type
Technician Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP14EX XLN3XL
Zoro #
G1348131
UPC #
036394106301
Country of Origin
Multiple
Dimensions
Size
3XL
Size-Body Type
Extra Tall
Details
Item
Long Sleeve Exxon Stripe Work Shirt
Color
Gray/Black
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Type
Technician Shirt
Style
Tech Shirt
Description
Mns Ls Gy/Bl Exxon Stripe Workshirt,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.