
Men's Long Sleeve Exxon Stripe Work Shirt, 65% Polyester/35% Cotton, Gray/Black, S
Mfr # SP14EX RG S
Zoro # G1348107
product price: $26.19
/eaKey Features
Color
Gray/Black
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Style
Tech Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP14EX RG S
Zoro #
G1348107
UPC #
036394106059
Country of Origin
Multiple
Dimensions
Size
S
Size-Body Type
Regular
Details
Item
Long Sleeve Exxon Stripe Work Shirt
Color
Gray/Black
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Style
Tech Shirt
Type
Technician Shirt
Description
Mns Ls Gy/Bl Exxon Stripe Workshirt,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.