Men's Long Sleeve Heavyweight Shirt, Cotton, Button Fronts, 2 Pocket(s), Charcoal, 2XL

  • Mfr # SC70CH LN XXL

  • Zoro # G1344135


product price:  $35.39
/ea

Key Features

Material
Cotton
Fabric Weight
8.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Separate Two Piece Yoke, Wrinkle-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC70CH LN XXL
Zoro #
G1344135
UPC #
036394251612
Country of Origin
Honduras

Dimensions

Size
2XL
Sleeve Length
36 in
Length
35 3/8 in
Maximum Chest Size
53 in
Size-Body Type
Tall
Minimum Chest Size
50 1/2 in
Maximum Neck Size
18 1/2 in
Minimum Neck Size
17 5/8 in

Details

Item
Long Sleeve Heavyweight Shirt
Color
Charcoal
Material
Cotton
Fabric Weight
8.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Separate Two Piece Yoke, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Style
Work Shirt
Number of Outside Pockets
2
Type
Collared Work Shirt
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pocket Locations
Left Chest, Right Chest
Reinforced Locations
Chest Pocket
Front Closure Type
Buttons
Collar Style
Two Piece
Series
SC70

Description

Mns Ls Charcoal Heavy Wt Ctn Shirt,2XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 8.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Charcoal, Sleeve Type Long, Sleeve Length 36 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 35 3/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.