Men's Long Sleeve Heavyweight Shirt, Cotton, Button Fronts, 2 Pocket(s), Charcoal, XL

  • Mfr # SC70CH LN XL

  • Zoro # G1344126


product price:  $35.39
/ea

Key Features

Material
Cotton
Fabric Weight
8.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Separate Two Piece Yoke, Wrinkle-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC70CH LN XL
Zoro #
G1344126
UPC #
036394251599
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
36 in
Length
35 1/8 in
Maximum Chest Size
50 in
Maximum Neck Size
17 1/2 in
Minimum Neck Size
16 5/8 in
Minimum Chest Size
46 1/2 in
Size-Body Type
Tall

Details

Item
Long Sleeve Heavyweight Shirt
Color
Charcoal
Material
Cotton
Fabric Weight
8.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Separate Two Piece Yoke, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Style
Work Shirt
Type
Collared Work Shirt
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pocket Locations
Left Chest, Right Chest
Collar Style
Two Piece
Reinforced Locations
Chest Pocket
Series
SC70

Description

Mns Ls Charcoal Heavy Wt Ctn Shirt,XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 8.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Charcoal, Sleeve Type Long, Sleeve Length 36 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 35 1/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.