Men's Long Sleeve Heavyweight Shirt, Cotton, Button Fronts, 2 Pocket(s), Dark Navy, 2XL

  • Mfr # SC70DN RG XXL

  • Zoro # G1344065


product price:  $35.09
/ea

Key Features

Material
Cotton
Fabric Weight
8.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Separate Two Piece Yoke, Wrinkle-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC70DN RG XXL
Zoro #
G1344065
UPC #
036394223237
Country of Origin
Honduras

Dimensions

Size
2XL
Sleeve Length
35 in
Length
34 in
Maximum Neck Size
18 1/2 in
Minimum Chest Size
50 1/2 in
Size-Body Type
Regular
Maximum Chest Size
53 in
Minimum Neck Size
17 5/8 in

Details

Item
Long Sleeve Heavyweight Shirt
Color
Dark Navy
Material
Cotton
Fabric Weight
8.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Separate Two Piece Yoke, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Style
Work Shirt
Number of Outside Pockets
2
Type
Collared Work Shirt
Pocket Locations
Left Chest, Right Chest
Series
SC70
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Front Closure Type
Buttons
Reinforced Locations
Chest Pocket

Description

Mns L/S Dk Nv Hvywt. Ctn Wrksht,XXL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 8.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Dark Navy, Sleeve Type Long, Sleeve Length 35 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products