Men's Long Sleeve Heavyweight Shirt, Cotton, Button Fronts, 2 Pocket(s), Dark Navy, L

  • Mfr # SC70DN LN L

  • Zoro # G1344211


product price:  $36.19
/ea

Key Features

Material
Cotton
Fabric Weight
8.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Separate Two Piece Yoke, Wrinkle-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC70DN LN L
Zoro #
G1344211
UPC #
036394222841
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
36 in
Length
34 7/8 in
Minimum Chest Size
42 1/2 in
Maximum Neck Size
16 1/2 in
Size-Body Type
Tall
Minimum Neck Size
15 5/8 in
Maximum Chest Size
46 in

Details

Item
Long Sleeve Heavyweight Shirt
Color
Dark Navy
Material
Cotton
Fabric Weight
8.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Separate Two Piece Yoke, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Style
Work Shirt
Type
Collared Work Shirt
Number of Outside Pockets
2
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Reinforced Locations
Chest Pocket
Pocket Locations
Left Chest, Right Chest
Series
SC70
Collar Style
Two Piece

Description

Mns L/S Dk Nv Hvywt. Ctn Wrksht,L, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 8.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Dark Navy, Sleeve Type Long, Sleeve Length 36 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 34 7/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.