Men's Long Sleeve Heavyweight Shirt, Cotton, Button Fronts, 2 Pocket(s), Dark Navy, M

  • Mfr # SC70DN RG M

  • Zoro # G1344038


product price: $35.09
/ea

Key Features

Size
M
Material
Cotton
Fabric Weight
8.5 oz/sq yd
Fit
Regular Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC70DN RG M
Zoro #
G1344038
UPC #
036394223190
Country of Origin
Honduras

Dimensions

Size
M
Sleeve Length
33 1/2 in
Length
33 1/4 in
Maximum Chest Size
42 in
Size-Body Type
Regular
Minimum Chest Size
38 1/2 in
Minimum Neck Size
14 5/8 in
Maximum Neck Size
15 1/2 in

Details

Item
Long Sleeve Heavyweight Shirt
Color
Dark Navy
Material
Cotton
Fabric Weight
8.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Separate Two Piece Yoke, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Type
Collared Work Shirt
Style
Work Shirt
Reinforced Locations
Chest Pocket
Front Closure Type
Buttons
Series
SC70
Pocket Locations
Left Chest, Right Chest
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil

Description

Mns L/S Dk Nv Hvywt. Ctn Wrksht,M, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 8.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Dark Navy, Sleeve Type Long, Sleeve Length 33 1/2 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 33 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.