Men's Long Sleeve Heavyweight Shirt, Cotton, Button Fronts, 2 Pocket(s), Dark Navy, XL

  • Mfr # SC70DN LN XL

  • Zoro # G1344220


product price:  $36.19
/ea

Key Features

Material
Cotton
Fabric Weight
8.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Separate Two Piece Yoke, Wrinkle-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC70DN LN XL
Zoro #
G1344220
UPC #
036394222872
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
36 in
Length
35 1/8 in
Maximum Neck Size
17 1/2 in
Minimum Chest Size
46 1/2 in
Maximum Chest Size
50 in
Minimum Neck Size
16 5/8 in
Size-Body Type
Tall

Details

Item
Long Sleeve Heavyweight Shirt
Color
Dark Navy
Material
Cotton
Fabric Weight
8.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Separate Two Piece Yoke, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Style
Work Shirt
Type
Collared Work Shirt
Number of Outside Pockets
2
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Front Closure Type
Buttons
Pocket Locations
Left Chest, Right Chest
Collar Style
Two Piece
Series
SC70
Reinforced Locations
Chest Pocket

Description

Mns L/S Dk Nv Hvywt. Ctn Wrksht,XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 8.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Dark Navy, Sleeve Type Long, Sleeve Length 36 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 35 1/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.