Zoro Homepage

Men's Long Sleeve Industrial Work Shirt, Cotton/Polyester, Button, 2 Front Pocket(s), Light Blue, L

  • Mfr # SP14LB LN L

  • Zoro # G4356012


product price: $24.79
/ea

Key Features

Size
L
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
2 Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14LB LN L
Zoro #
G4356012
UPC #
036394066100
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
36 3/4 in
Neck Size
15-1/2 to 16-1/2 in
Fits Chest Size
40 1/2 in to 44 in
Length
33 3/4 in
Maximum Chest Size
46 in
Maximum Neck Size
16 1/2 in
Minimum Chest Size
42 1/2 in
Size-Body Type
Tall
Minimum Neck Size
15 5/8 in

Details

Item
Long Sleeve Industrial Work Shirt
Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
2 Front
Features
(6) Buttons Plus Gripper At Neck, Stitched-Down Front
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Type
Collared Work Shirt
Series
SP14
Front Closure Type
Buttons
Pocket Locations
Chest
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Pattern
Solid
Collar Style
Two Piece
Application
Industrial
Moisture-Wicking
Yes

Description

Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Light Blue, Sleeve Type Long, Sleeve Length 36 3/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 33 3/4 in, Size-Body Type Tall, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.