Zoro Homepage

Men's Long Sleeve Industrial Work Shirt, Cotton/Polyester, Button, 2 Front Pocket(s), Light Blue

  • Mfr # SP14LB LN XXL

  • Zoro # G4356046


product price: $24.79
/ea

Key Features

Size
2XL
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
2 Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14LB LN XXL
Zoro #
G4356046
UPC #
036394066155
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
37 3/4 in
Fits Chest Size
48 1/2 in to 52 in
Neck Size
17-5/8 to 18-1/2 in
Length
34 1/4 in
Size-Body Type
Tall
Maximum Neck Size
18 1/2 in
Minimum Neck Size
17 5/8 in
Minimum Chest Size
50 1/2 in
Maximum Chest Size
53 in

Details

Item
Long Sleeve Industrial Work Shirt
Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
2 Front
Features
(6) Buttons Plus Gripper At Neck, Stitched-Down Front
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Type
Collared Work Shirt
Style
Work Shirt
Collar Style
Two Piece
Front Closure Type
Buttons
Application
Industrial
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Series
SP14
Pattern
Solid
Pocket Locations
Chest

Description

Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Light Blue, Sleeve Type Long, Sleeve Length 37 3/4 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 1/4 in, Size-Body Type Tall, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.