Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Long Sleeve Industrial Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), Black, L

  • Mfr # SP14BK RG L

  • Zoro # G1349120


product price: $23.49
/ea

Key Features

Size
L
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14BK RG L
Zoro #
G1349120
UPC #
036394851317
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
35 1/4 in
Length
32 3/8 in
Size-Body Type
Regular
Minimum Neck Size
15 5/8 in
Minimum Chest Size
42 1/2 in
Maximum Chest Size
46 in
Maximum Neck Size
16 1/2 in

Details

Item
Long Sleeve Industrial Work Shirt
Color
Black
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
(6) Button Front with Gripper at Neck, Pre-cure Durable Press with Soil-Release and Wichable Finish
Gender
Men's
Closure Type
Button Fronts
Type
Collared Work Shirt
Style
Work Shirt
Number of Outside Pockets
2
Application
Industrial
Pattern
Solid
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Moisture-Wicking
Yes
Pocket Locations
Chest
Front Closure Type
Buttons
Collar Style
Two Piece
Series
SP14

Description

Mens Ls Black Poplin Workshirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Long, Sleeve Length 35 1/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.