Zoro Homepage

Men's Long Sleeve Industrial Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), Black, S

  • Mfr # SP14BK RG S

  • Zoro # G1349148


product price: $23.49
/ea

Key Features

Size
S
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14BK RG S
Zoro #
G1349148
UPC #
036394851331
Country of Origin
Multiple

Dimensions

Size
S
Sleeve Length
34 1/4 in
Length
31 3/4 in
Minimum Chest Size
34 1/2 in
Maximum Chest Size
38 in
Minimum Neck Size
13 5/8 in
Maximum Neck Size
14 1/2 in
Size-Body Type
Regular

Details

Item
Long Sleeve Industrial Work Shirt
Color
Black
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
(6) Button Front with Gripper at Neck, Pre-cure Durable Press with Soil-Release and Wichable Finish
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Style
Work Shirt
Type
Collared Work Shirt
Application
Industrial
Front Closure Type
Buttons
Pocket Locations
Chest
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Series
SP14
Collar Style
Two Piece
Moisture-Wicking
Yes
Pattern
Solid

Description

Mens Ls Black Poplin Workshirt,S, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Long, Sleeve Length 34 1/4 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.