
Men's Long Sleeve Microcheck Uniform Shirt, 65% Polyester/35% Cotton, Button Fronts, Khaki/Black
Mfr # SP10KB RG 5XL
Zoro # G1348280
product price: $25.89
/eaKey Features
Material
65% Polyester/35% Cotton
Fabric Weight
3.5 oz
Gender
Men's
Closure Type
Button Fronts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP10KB RG 5XL
Zoro #
G1348280
UPC #
883248865460
Country of Origin
Honduras
Dimensions
Size
5XL
Size-Body Type
Regular
Details
Item
Long Sleeve Microcheck Uniform Shirt
Color
Khaki/Black
Material
65% Polyester/35% Cotton
Fabric Weight
3.5 oz
Gender
Men's
Closure Type
Button Fronts
Description
Mns Khaki/Bk Chk Banded Work Shirt,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.