
Men's Long Sleeve Microcheck Work Shirt, 65% Polyester/35% Cotton, Gray/Blue, L
Mfr # SP14GB RG L
Zoro # G1348475
product price: $26.19
/eaKey Features
Material
65% Polyester/35% Cotton
Fabric Weight
3.75 oz
Gender
Men's
Style
Work Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP14GB RG L
Zoro #
G1348475
UPC #
036394962297
Country of Origin
Multiple
Dimensions
Size
L
Size-Body Type
Regular
Details
Item
Long Sleeve Microcheck Work Shirt
Color
Gray/Blue
Material
65% Polyester/35% Cotton
Fabric Weight
3.75 oz
Gender
Men's
Style
Work Shirt
Description
Mns Ls Gray/Blue Workshirt,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.