
Men's Long Sleeve Motorsports Shirt, 65% Polyester/35% Cotton, Button Fronts, Navy/Postman Blue
Mfr # SP18NP LN XXL
Zoro # G1352666
product price:Â $35.59
/eaKey Features
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Closure Type
Button Fronts
Style
Motorsports Shirt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SP18NP LN XXL
Zoro #
G1352666
UPC #
763303057781
Country of Origin
Honduras
Dimensions
Size
2XL
Size-Body Type
Tall
Details
Item
Long Sleeve Motorsports Shirt
Color
Navy/Postman Blue
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Closure Type
Button Fronts
Style
Motorsports Shirt
Description
Mns Ls Motorsport Shirt - Nv/Pb,XXL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.