Men's Long Sleeve Motorsports Shirt, 65% Polyester/35% Cotton, Button Fronts, Navy/Postman Blue
- Mfr # SP18NP RG 4XL
- Zoro # G1352681
product price:Â
$
35.59
/ea
Key Features
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Closure Type
Button Fronts
Style
Motorsports Shirt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP18NP RG 4XL
- Zoro #
- G1352681
- UPC #
- 763303057804
- Country of Origin
- Honduras
- Item
- Long Sleeve Motorsports Shirt
- Color
- Navy/Postman Blue
- Material
- 65% Polyester/35% Cotton
- Fabric Weight
- 4.25 oz
- Gender
- Men's
- Closure Type
- Button Fronts
- Style
- Motorsports Shirt
Dimensions
- Size
- 4XL
- Size-Body Type
- Regular
Description
Mns Ls Motorsport Shirt - Nv/Pb,4XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.