Men's Long Sleeve Motorsports Shirt, 65% Polyester/35% Cotton, Button Fronts, Navy/Red, 4XL

  • Mfr # SP18RN RG 4XL

  • Zoro # G1352891


product price:  $35.59
/ea

Key Features

Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Closure Type
Button Fronts
Style
Motorsports Shirt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP18RN RG 4XL
Zoro #
G1352891
UPC #
883248616123
Country of Origin
Honduras

Dimensions

Size
4XL
Size-Body Type
Regular

Details

Item
Long Sleeve Motorsports Shirt
Color
Navy/Red
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Closure Type
Button Fronts
Style
Motorsports Shirt

Description

Mns Ls Motorsports Shirt,4XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.